Motion
2220-16-16S
Aeroquip 2220 Series Straight Adapters SAE ORB Male/SAE ORB Male
MI ITEM #12793597
MFR #2220-16-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2220 Series Straight Adapters SAE ORB Male/SAE ORB Male
MI ITEM #12793597
MFR #2220-16-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2220-16-16S ADAPTER, SAE ORB
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    ORB
  • End 1 Size
    1 5/16 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1 5/16-12
  • Manufacturer Upc Number
    678146187987
  • End 2 Style
    ORB
  • End 2 Size
    1 5/16 in
  • End 1 Size Type
    1 5/16 in
  • End 2 Thread
    1 5/16-12
  • End 2 Size Type
    1 5/16 in
  • UPC_NO
    678146187987
  • Material
    Carbon steel
  • Height
    1.50 in
  • Width
    1.50 in
  • Length
    2.36 in
  • Body Material
    Carbon steel
  • Description Keyword
    Aeroquip 2220 Series Straight Adapters SAE ORB Male/SAE ORB Male
  • End 1 Type
    ORB
  • End 2 Type
    ORB
  • Hex Size
    1.5 in
  • Manufacturer Catalog Number
    2220-16-16S
  • Fitting Shape
    180°
  • Overall Length
    2.36 in
  • Hex
    1.5 in
  • Series
    2220 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text