Motion
2266-12-16S
2266-12-16S ADAPTR WHD C5216X16X12 STR
MI ITEM #12793663
MFR #2266-12-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2266-12-16S ADAPTR WHD C5216X16X12 STR
MI ITEM #12793663
MFR #2266-12-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2266-12-16S ADAPTER SAE37

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Size
    3/4 in
  • End 2 Size
    1 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text