Motion
2411-24S
Aeroquip 2411 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12793751
MFR #2411-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2411 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12793751
MFR #2411-24S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2411-24S FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 7/8 - 12
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UN
  • Hose Cut-Off Factor
    1.95 in
  • Length
    3.63 in
  • Overall Length
    3.63 in
  • Manufacturer Catalog Number
    2411-24S
  • Finish
    DURA-KOTE
  • End 1 Size
    1 7/8 in
  • End 1 Thread
    1 7/8 - 12
  • Hex Size
    2.25 in
  • End 1 Style
    UN
  • Inside Diameter
    1.28 in
  • Type
    Hose Fitting
  • Height
    2.25 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.07 in
  • Working Pressure
    1500 psi
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Compatible Tube Outer Diameter
    1.5 in
  • Hose Dash Size
    -24
  • Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought