Motion
2411-32S
Aeroquip 2411 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12793752
MFR #2411-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2411 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12793752
MFR #2411-32S

Mfr description
2411-32S FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    2 in
  • End 1 Size
    2 in
  • Height
    2.88 in
  • Hex Size
    2.88 in
  • Hose Cut-Off Factor
    2.27 in
  • Hose Dash Size
    -32
  • Inside Diameter
    1.75 in
  • Length
    4.41 in
  • Outer Diameter
    1.07 in
  • Overall Length
    4.41 in
  • Thread Size
    2 1/2 - 12
  • Width
    2.88 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UN
  • End 1 Style
    UN
  • End 1 Thread
    2 1/2 - 12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    2411-32S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
  • Working Pressure
    1125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)