Motion
2411-4-5S
2411-4-5S
MI ITEM #12793753
MFR #2411-4-5S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2411-4-5S
MI ITEM #12793753
MFR #2411-4-5S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2411-4-5S FTNG (REUS), SAE 37

Specifications

  • Material
    Carbon Steel
  • Hex Size
    0.56
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text