Specifications
Dimensions
- Angle180 °
- End 1 Size3/4 in
- Height1.01 in
- Hex Size0.88 in
- Hose Cut-Off Factor0.79 in
- Hose Dash Size-6
- Inside Diameter0.24 in
- Length2.46 in
- Overall Length2.46 in
- Thread Size3/4-16
- Width0.88 in
Details
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series1503
- Connection 1 Short NameUNF
- End 1 StyleUNF
- End 1 Thread3/4-16
- End GenderFemale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number2411-8-6S
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesNipple Assembly
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)