Specifications
Dimensions
- Angle180 °
- End 1 Size3/8 in
- Height0.69 in
- Hex Size0.69 in
- Hose Cut-Off Factor0.93 in
- Hose Dash Size-6
- Inside Diameter0.24 in
- Length2.17 in
- Overall Length2.17 in
- Thread Size3/8-18
- Width0.69 in
Details
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series1503
- Connection 1 Short NameNPTF
- End 1 StyleNPTF
- End 1 Thread3/8-18
- End GenderMale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number2412-6-6S
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesNipple
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)