Specifications
Dimensions
- Angle180 °
- End 1 Size1/2 in
- Height0.96 in
- Hex Size0.88 in
- Hose Cut-Off Factor1.19 in
- Hose Dash Size-8
- Inside Diameter0.36 in
- Length2.69 in
- Outer Diameter1.07 in
- Overall Length2.69 in
- Thread Size1/2-14
- Width0.88 in
Details
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series1503
- Connection 1 Short NameNPTF
- End 1 StyleNPTF
- End 1 Thread1/2-14
- End GenderMale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number2412-8-8S
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesNipple
- TypeHose Fitting
Overview
Mfr description
2412-8-8S FTNG (REUS), NPTF/SM
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production