Motion
2414-12S
Aeroquip 2414 Series Reusable Hose Fittings SAE 37° Male Flare
MI ITEM #12793777
MFR #2414-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2414 Series Reusable Hose Fittings SAE 37° Male Flare
MI ITEM #12793777
MFR #2414-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/16 in
  • Height
    1.36 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    1.39 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.55 in
  • Length
    3.33 in
  • Overall Length
    3.33 in
  • Overall Weight
    1.33 lb
  • Thread Size
    1 1/16-12
  • Weight
    1.33 lb
  • Width
    1.25 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UN
  • End 1 Style
    UN
  • End 1 Thread
    1 1/16-12
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    2414-12S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting

Overview

Mfr description
2414-12S FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought