Motion
2414-16S
Aeroquip 2414 Series Reusable Hose Fittings SAE 37° Male Flare
MI ITEM #12793778
MFR #2414-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2414 Series Reusable Hose Fittings SAE 37° Male Flare
MI ITEM #12793778
MFR #2414-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2414-16S FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1 5/16-12
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UN
  • Hose Cut-Off Factor
    1.42 in
  • Length
    2.87 in
  • Overall Length
    2.87 in
  • Manufacturer Catalog Number
    2414-16S
  • Finish
    DURA-KOTE
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    1.5 in
  • End 1 Style
    UN
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    1.73 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Hose Dash Size
    -16
  • Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought