Motion
2414-4S
Aeroquip 2414 Series Reusable Hose Fittings SAE 37° Male Flare
MI ITEM #12793780
MFR #2414-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2414 Series Reusable Hose Fittings SAE 37° Male Flare
MI ITEM #12793780
MFR #2414-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2414-4S FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    7/16-20
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNF
  • Hose Cut-Off Factor
    0.83 in
  • Length
    1.79 in
  • Overall Length
    1.79 in
  • Manufacturer Catalog Number
    2414-4S
  • Finish
    DURA-KOTE
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.56 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.13 in
  • Type
    Hose Fitting
  • Height
    0.61 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Hose Dash Size
    -4
  • Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought