Motion
24211D-10-12ZF

DANFOSS AEROQUIP LLC
24211D-10-12ZF

24211D-10-12ZF
MI ITEM #12793796
MFR #24211D-10-12ZF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
24211D-10-12ZF

24211D-10-12ZF
MI ITEM #12793796
MFR #24211D-10-12ZF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    -10
  • End 2 Size
    0.7500 in
  • Height
    1.3620 in
  • Hex Body
    1.1810 in
  • Hex Size
    1.1810 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Outer Diameter
    1.1810 in
  • Rotation Angle
    360 °
  • SAE Size
    -12
  • Size
    -10
  • Thread Size
    1-14
  • Width
    1.1810 in

Details

  • Additional Details
    Crimp Style
  • Application
    Hydraulics
  • Coating
    Zinc Plated
  • Compatible Hose Series
    EC110, EC115, EC210, EC215
  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • For Use With
    EC110 Hydraulic Hose, EC115 Hydraulic Hose, EC210 Hydraulic Hose, EC215 Hydraulic Hose
  • Manufacturer Catalog Number
    24211D-10-12ZF
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • O-Ring Location
    Female Swivel
  • Port Gender
    Female
  • Product Types
    Hose Nipple
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Female ORFS swivel

Overview

Mfr description
24211D-10-12ZF FTNG (PERM), FEMALE ORS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought