Motion
24241-04-06H10ZF

DANFOSS AEROQUIP LLC
24241-04-06H10ZF

24241-04-06H10ZF
MI ITEM #12793804
MFR #24241-04-06H10ZF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
24241-04-06H10ZF

24241-04-06H10ZF
MI ITEM #12793804
MFR #24241-04-06H10ZF

Mfr description
24241-04-06H10ZF FTNG (PERM), FEMALE ORS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    4
  • End 1 Size
    -4
  • Hex Body
    0.6880 in
  • Hex Size
    0.6880 in
  • Hose Cut-Off Factor
    1.4500 in, 36.82 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3800 in, 9.50 mm
  • Size
    -4
  • Thread Size
    9/16-18 UNF

Details

  • Coating
    Zinc Plated
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    45° Elbow
  • Material
    Steel
  • Maximum Swivel Torque
    18-20 ft-lbs
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)