Motion
24241-10-10H16ZF

DANFOSS AEROQUIP LLC
24241-10-10H16ZF

24241-10-10H16ZF
Mi Item #12793810
MFR #24241-10-10H16ZF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
24241-10-10H16ZF

24241-10-10H16ZF
Mi Item #12793810
MFR #24241-10-10H16ZF

Mfr description
24241-10-10H16ZF FTNG (PERM), FEMALE ORS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    10
  • End 1 Size
    -10
  • Height
    1.5710 in
  • Hex Body
    1.1810 in
  • Hex Size
    1.1810 in
  • Hose Cut-Off Factor
    2.0700 in, 52.70 mm
  • Hose Dash Size
    10
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6200 in, 15.90 mm
  • Size
    -10
  • Thread Size
    1-14
  • Width
    1.1810 in

Details

  • Coating
    Zinc Plated
  • Compatible Hose Series
    EC110, EC115, EC210, EC215
  • Configuration
    45 °Elbow
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    45° Elbow
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Material
    Steel
  • Product Types
    Hose Nipple
  • Style
    45 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)