Motion
24291-10-10ZF
Hose End - Steel Material, 5/8 in Hose ID
Mi Item #12793832
MFR #24291-10-10ZF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 5/8 in Hose ID
Mi Item #12793832
MFR #24291-10-10ZF

Mfr description
24291-10-10ZF FTNG (PERM), FEMALE ORS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • End 1 Size
    -16
  • Hex Body
    1.1810 in
  • Hex Size
    1.1810 in
  • Hose Cut-Off Factor
    2.2000 in, 55.89 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6250 in, 15.87 mm
  • SAE Size
    -10
  • Size
    -16
  • Thread Size
    1-14
  • Width
    1.1800 in

Details

  • Coating
    Zinc Plated
  • Compatible Hose Series
    EC110, EC115, EC118, EC210, EC215
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    90° Elbow
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • For Use With
    EC110, EC115, EC118, EC210, EC215
  • Manufacturer Catalog Number
    24291-10-10ZF
  • Material
    Steel
  • Maximum Swivel Torque
    48 ft-lbs
  • Port Gender
    Female
  • Product Types
    Elbow
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Female ORFS swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)