Motion
24-624-A
Hose End - 1-1/2 in Hose ID
Mi Item #12793842
MFR #24-624-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1-1/2 in Hose ID
Mi Item #12793842
MFR #24-624-A

Mfr description
24-624-A FITTING (PERM), TEFLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    -24
  • Hose Cut-Off Factor
    1.8100 in, 45.96 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • SAE Size
    -24
  • Size
    -24
  • Thread Size
    -24

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Female pipe (NPTF)
  • End 1 Style
    Female pipe (NPTF)
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    PTFE Hose
  • Manufacturer Catalog Number
    24-624-A
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    NPTF
  • Thread Type
    Female pipe (NPTF)
  • Type
    Female pipe (NPTF)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)