Motion
24708N-T58
24708N-T58
MI ITEM #12793844
MFR #24708N-T58
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24708N-T58
MI ITEM #12793844
MFR #24708N-T58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24708N-T58 FITTING(REUS) R5

Specifications

  • Material
    Carbon Steel
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • Hex Size
    0.94
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • For Use With
    H059 H069 H166 H169 H229 H366 H569
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought