Specifications
Dimensions
- Angle180 °
- Hex Size1
- Hose Dash Size10
Details
- ApplicationMedium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
- ColorDURA-KOTE
- Finish/CoatingDURA-KOTE
- For Use WithH059 H069 H166 H169 H229 H366 H569
- MaterialCarbon Steel
Overview
Mfr description
24710N-610 FTNG (REUS), SAE 37 & 45