Motion
259-1212-16
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1 in Hose ID, Female
Mi Item #12793869
MFR #259-1212-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1 in Hose ID, Female
Mi Item #12793869
MFR #259-1212-16

Mfr description
259-1212-16 SOCKET, FTNG (REUS), R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    16
  • End 1 Size
    -16
  • Height
    1.53 in
  • Hex Size
    1.44 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1 in
  • Length
    1.66 in
  • Overall Length
    1.66 in
  • SAE Size
    -16
  • Size
    -16
  • Thread Size
    1 1/16-18
  • Width
    1.44 in

Details

  • Application
    Engine
  • Body Material
    Stainless Steel
  • Coating
    Passivated
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    UNEF
  • Connection Type
    Reusable
  • End 1 Style
    UNEF
  • End 1 Thread
    1 1/16-18
  • End Gender
    Female
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    100R5
  • Fitting Shape
    Straight
  • Fitting Type
    Reusable
  • For Use With
    100R5 Reusable
  • Manufacturer Catalog Number
    259-1212-16
  • Material
    Stainless Steel
  • Plating
    Passivated
  • Product Types
    Socket
  • Standards Met
    100R5
  • Style
    Straight
  • Thread Standard
    Reusable
  • Thread Type
    Reusable
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)