Motion
259-1212-20
Aeroquip 1212 Series Reusable Hose Fittings Socket
MI ITEM #12793870
MFR #259-1212-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1212 Series Reusable Hose Fittings Socket
MI ITEM #12793870
MFR #259-1212-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
259-1212-20 SOCKET, FTNG (REUS), R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Stainless Steel
  • Thread Size
    1 5/16-18
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNEF
  • Length
    1.75 in
  • Overall Length
    1.75 in
  • Manufacturer Catalog Number
    259-1212-20
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-18
  • Hex Size
    1.75 in
  • End 1 Style
    UNEF
  • Inside Diameter
    1.25 in
  • Height
    1.90 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    1.06 in
  • Product Types
    Socket
  • Hose Dash Size
    -20
  • Width
    1.90 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought