Motion
259-1212-24
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #12793871
MFR #259-1212-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #12793871
MFR #259-1212-24

Mfr description
259-1212-24 SOCKET, FTNG (REUS), R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    24
  • End 1 Size
    1 9/16 in
  • Height
    2.11 in
  • Hex Body
    1.9400 in
  • Hex Size
    1.94 in
  • Hose Dash Size
    -24
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5 in
  • Length
    1.84 in
  • Overall Length
    1.84 in
  • Overall Weight
    0.43 lb
  • Thread Size
    1 9/16-18
  • Weight
    0.43 lb
  • Width
    1.94 in

Details

  • Body Material
    Stainless Steel
  • Coating
    Passivated
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    UNEF
  • End 1 Style
    UNEF
  • End 1 Thread
    1 9/16-18
  • End Gender
    Female
  • Finish/Coating
    Passivated
  • Manufacturer Catalog Number
    259-1212-24
  • Material
    Stainless Steel
  • Plating
    Passivated
  • Product Types
    Socket
  • Style
    Straight
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)