Motion
259-1251-20
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1.2500 in Hose ID
MI ITEM #12793873
MFR #259-1251-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1.2500 in Hose ID
MI ITEM #12793873
MFR #259-1251-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1.25 in
  • Height
    1.56 in
  • Hose Cut-Off Factor
    0.75 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.05 in
  • Length
    2.36 in
  • Outer Diameter
    1.56 in
  • Overall Length
    2.36 in
  • Width
    1.56 in

Details

  • Body Material
    Stainless Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • Manufacturer Catalog Number
    259-1251-20
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
  • Working Pressure
    2000 psi

Overview

Mfr description
259-1251-20 FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought