Motion
259-1251-24
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1-1/2 in Hose ID, Female
Mi Item #12793874
MFR #259-1251-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1-1/2 in Hose ID, Female
Mi Item #12793874
MFR #259-1251-24

Mfr description
259-1251-24 FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    24
  • End 1 Size
    -24
  • End 2 Size
    -24
  • Height
    1.62 in
  • Hose Cut-Off Factor
    0.8 in
  • Hose Dash Size
    -24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.27 in
  • Length
    2.49 in
  • Outer Diameter
    1.62 in
  • Overall Length
    2.49 in
  • SAE Size
    -24
  • Size
    -24
  • Width
    1.62 in

Details

  • Additional Details
    Reusable
  • Body Material
    Stainless Steel
  • Coating
    Passivated
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection 2 Short Name
    R5
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    SAE 37
  • End Gender
    Female
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    1503
  • Manufacturer Catalog Number
    259-1251-24
  • Manufacturer Compatibility
    Danfoss
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Plating
    Passivated
  • Port Gender
    Female
  • Product Types
    Nipple
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE 37
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    SAE 37
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)