Motion
259-1252-24-24

DANFOSS AEROQUIP LLC
259-1252-24-24

Aeroquip (Eaton) Hose End - Stainless Steel Material, 1-1/2 in Hose ID, Male
Mi Item #12793875
MFR #259-1252-24-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
259-1252-24-24

Aeroquip (Eaton) Hose End - Stainless Steel Material, 1-1/2 in Hose ID, Male
Mi Item #12793875
MFR #259-1252-24-24

Mfr description
259-1252-24-24 FTNG (REUS), NPTF/SM
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Height
    2.18 in
  • Hex Body
    2.0000 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    1.8 in
  • Hose Dash Size
    -24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.29 in
  • Length
    3.45 in
  • Outer Diameter
    2 in
  • Overall Length
    3.45 in
  • Overall Weight
    1.93 lb
  • SAE Size
    -24
  • Size
    1.5000 in
  • Thread Size
    1-1/2-11-1/2 NPTF
  • Weight
    1.93 lb
  • Width
    2.00 in

Details

  • Body Material
    Stainless Steel
  • Coating
    Passivated
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPTF
  • End 1 Thread
    1 1/2-11 1/2
  • End Gender
    Male
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    1503
  • Manufacturer Catalog Number
    259-1252-24-24
  • Material
    Stainless Steel
  • Plating
    Passivated
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)