Motion
259-190463-6
Aeroquip 190463 Series Reusable Hose Fittings SAE Male O-ring Boss
MI ITEM #12793884
MFR #259-190463-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190463 Series Reusable Hose Fittings SAE Male O-ring Boss
MI ITEM #12793884
MFR #259-190463-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
259-190463-6 FTNG (REUS), SAE ORB
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Stainless Steel
  • Thread Size
    9/16-18
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.05 in
  • Length
    1.95 in
  • Overall Length
    1.95 in
  • Manufacturer Catalog Number
    259-190463-6
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.81 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.22 in
  • Height
    0.88 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    -6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought