Motion
259-2411-10
Aeroquip 2411 Series Reusable Hose Fittings SAE 37˚ Swivel
Mi Item #12793957
MFR #259-2411-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2411 Series Reusable Hose Fittings SAE 37˚ Swivel
Mi Item #12793957
MFR #259-2411-10

Mfr description
259-2411-10 FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    7/8 in
  • Height
    1.15 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    3.09 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.45 in
  • Length
    3.09 in
  • Overall Length
    3.09 in
  • Thread Size
    7/8-14
  • Width
    1.00 in

Details

  • Body Material
    Stainless Steel
  • Color
    Passivate
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNF
  • End 1 Style
    UNF
  • End 1 Thread
    7/8-14
  • End Gender
    Female
  • Finish
    Passivate
  • Finish/Coating
    Passivate
  • Manufacturer Catalog Number
    259-2411-10
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)