Motion
259-2411-12
Aeroquip (Eaton) Hose End - Stainless Steel Material, 5/8 in Hose ID, Female
MI ITEM #12793958
MFR #259-2411-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Stainless Steel Material, 5/8 in Hose ID, Female
MI ITEM #12793958
MFR #259-2411-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    12
  • End 1 Size
    -12
  • End 2 Size
    0.6200 in
  • Height
    1.44 in
  • Hex Body
    1.2500 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    3.47 in
  • Hose Dash Size
    -12
  • Hose Diameter
    0.6200 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.55 in
  • Length
    3.47 in
  • Overall Length
    3.47 in
  • Rotation Angle
    360 °
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    1-1/16-12 UN
  • Width
    1.25 in

Details

  • Additional Details
    Reusable
  • Body Material
    Stainless Steel
  • Coating
    Passivated
  • Color
    Passivate
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    UNF
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    UNF
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Finish
    Passivate
  • Finish/Coating
    Passivate
  • Fitting Connection Family
    JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    100R5 Reusable
  • Manufacturer Catalog Number
    259-2411-12
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    87.77 ft-lbs
  • Plating
    Passivated
  • Port Gender
    Female
  • Product Types
    Nipple Assembly
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE 37, R5
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting

Overview

Mfr description
259-2411-12 FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought