Motion
259-2411-16
Aeroquip 2411 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12793960
MFR #259-2411-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2411 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12793960
MFR #259-2411-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 5/16 in
  • Height
    1.73 in
  • Hex Size
    1.5 in
  • Hose Cut-Off Factor
    1.66 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.81 in
  • Length
    3.10 in
  • Overall Length
    3.10 in
  • Thread Size
    1 5/16-12
  • Width
    1.50 in

Details

  • Body Material
    Stainless Steel
  • Color
    Passivate
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNF
  • End 1 Style
    UNF
  • End 1 Thread
    1 5/16-12
  • End Gender
    Female
  • Finish
    Passivate
  • Finish/Coating
    Passivate
  • Manufacturer Catalog Number
    259-2411-16
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting

Overview

Mfr description
259-2411-16 FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought