Motion
259-4010-6
Aeroquip (Eaton) Hose End - Stainless Steel Material, Female
MI ITEM #12793967
MFR #259-4010-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Stainless Steel Material, Female
MI ITEM #12793967
MFR #259-4010-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.08 in
  • Hex Size
    1 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.5 in
  • Length
    1.93 in
  • Overall Length
    1.93 in
  • Width
    1.00 in

Details

  • Body Material
    Stainless Steel
  • Color
    Passivate
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    UNF
  • End 1 Style
    UNF
  • End Gender
    Female
  • Finish
    Passivate
  • Finish/Coating
    Passivate
  • Manufacturer Catalog Number
    259-4010-6
  • Material
    Stainless Steel
  • Product Types
    Socket
  • Type
    Hose Fitting

Overview

Mfr description
259-4010-6 SOCKET, FTNG (REUS), R2
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought