Motion
259-4013-12
Aeroquip 4013 Series Reusable Hose Fittings Socket
MI ITEM #12793969
MFR #259-4013-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4013 Series Reusable Hose Fittings Socket
MI ITEM #12793969
MFR #259-4013-12

Mfr description
259-4013-12 SOCKET FTG (REUS),4-SPIR
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.73 in
  • Hex Size
    1.5 in
  • Hose Dash Size
    12
  • Inside Diameter
    0.91 in
  • Length
    2.47 in
  • Overall Length
    2.47 in
  • Overall Weight
    0.52 lb
  • Weight
    0.52 lb
  • Width
    1.50 in

Details

  • Color
    Passivate
  • Compatible Hose Series
    1508
  • Connection 1 Short Name
    UNS
  • End 1 Style
    UNS
  • End Gender
    Female
  • Finish/Coating
    Passivate
  • Manufacturer Catalog Number
    259-4013-12
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Socket
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)