Motion
259-4013-16
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1 in Hose ID, Female
Mi Item #12793970
MFR #259-4013-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1 in Hose ID, Female
Mi Item #12793970
MFR #259-4013-16

Mfr description
259-4013-16 SOCKET FTG (REUS),4-SPIR
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    16
  • End 1 Size
    -14
  • Height
    1.94 in
  • Hex Body
    1.7500 in
  • Hex Size
    1.75 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.2 in
  • Length
    2.95 in
  • Overall Length
    2.95 in
  • Overall Weight
    0.79 lb
  • SAE Size
    -16
  • Size
    -14
  • Thread Size
    1 3/16-16
  • Weight
    0.79 lb
  • Width
    1.75 in

Details

  • Additional Details
    Reusable Field Attachable
  • Body Material
    Stainless Steel
  • Coating
    Passivated
  • Color
    Passivate
  • Compatible Hose Series
    1508
  • Configuration
    Straight
  • Connection 1 Short Name
    UN
  • End 1 Style
    UN
  • End 1 Thread
    1 3/16-16
  • End Gender
    Female
  • Finish
    Passivate
  • Finish/Coating
    Passivate
  • Fitting Shape
    Straight
  • For Use With
    1508
  • Manufacturer Catalog Number
    259-4013-16
  • Manufacturer Compatibility
    Danfoss
  • Material
    Stainless Steel
  • Plating
    Passivated
  • Product Types
    Socket
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)