Motion
259-900599-12
Aeroquip 900599 Series Straight Adapters 37˚ Flare Plug
MI ITEM #12793980
MFR #259-900599-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 900599 Series Straight Adapters 37˚ Flare Plug
MI ITEM #12793980
MFR #259-900599-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
259-900599-12 ADAPTER, SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE 37
  • End 1 Size
    1/16 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1/16-12
  • Manufacturer Upc Number
    678146182265
  • End 1 Size Type
    1/16 in
  • UPC_NO
    678146182265
  • Material
    316 Stainless Steel
  • Height
    1.13 in
  • Width
    1.13 in
  • Length
    1.28 in
  • Weight
    0.23 lb
  • Body Material
    316 Stainless Steel
  • Description Keyword
    Aeroquip 900599 Series Straight Adapters 37˚ Flare Plug
  • End 1 Type
    SAE 37
  • Hex Size
    1.125 in
  • Manufacturer Catalog Number
    259-900599-12
  • Fitting Shape
    180°
  • Overall Length
    1.28 in
  • Hex
    1.125 in
  • Series
    900599 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text