Motion
26506P-204
26506P-204
MI ITEM #12794016
MFR #26506P-204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26506P-204
MI ITEM #12794016
MFR #26506P-204

Mfr description
26506P-204 FITTING (PERM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.69
  • Hose Dash Size
    4

Details

  • Application
    General purpose low pressure air and water lines.
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)