Motion
26508P-112
26508P-112
MI ITEM #12794021
MFR #26508P-112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26508P-112
MI ITEM #12794021
MFR #26508P-112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26508P-112 FITTING (PERM)

Specifications

  • Material
    Brass
  • Application
    General purpose low pressure air and water lines.
  • Hex Size
    1.13
  • Angle
    180 °
  • Hose Dash Size
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought