Motion
2651-32-06000
Hydraulic Hose - Nitrile Rubber Cover
Mi Item #12794033
MFR #2651-32-06000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - Nitrile Rubber Cover
Mi Item #12794033
MFR #2651-32-06000

Mfr description
2651-32-06000 HOSE, R5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    32

Details

  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Brass Plated Steel Wire
  • Tube Material
    Chloroprene Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)