Motion
2651-5RL
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/4 in ID, 0.58 in OD, 3000 psi Working Pressure, 12000 psi Burst Pressure, Nitrile Rubber Cover, Synthetic Rubber Tube
MI ITEM #12794036
MFR #2651-5RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/4 in ID, 0.58 in OD, 3000 psi Working Pressure, 12000 psi Burst Pressure, Nitrile Rubber Cover, Synthetic Rubber Tube
MI ITEM #12794036
MFR #2651-5RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2651-5RL HOSE, R5
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146069221
  • Working Pressure
    3000 psi
  • Pressure Rating
    3000 psi
  • Applications
    Hydraulics, gasoline, fuel and lubricating oils, air and water.
  • Burst Pressure
    12000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    0.58 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Brass Plated Steel Wire
  • UPC_NO
    678146069221
  • Color
    Black
  • Wall Thickness
    0.165 in
  • Dash Size
    -5
  • NMFC Number
    70
  • Height
    0.58 in
  • Standards Met
    MSHA Approved|DNV|USCG
  • Typical Applications
    Hydraulics, gasoline, fuel and lubricating oils, air and water.
  • Bend Radius
    3.38 in
  • Inside Diameter
    0.25 in
  • Outside Diameter
    0.58 in
  • Abrasion Resistance
    Standard
  • Application
    Hydraulics, gasoline, fuel and lubricating oils, air and water.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -40°F
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Length
    1.00 in
  • Weight
    0.16 lb
  • Manufacturer Catalog Number
    2651-5RL
  • Hose Dash Size
    -5
  • Maximum Operating Pressure
    3000 psi
  • Maximum Working Pressure
    3000 psi
  • Hose Pressure
    3000 psi
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text