Motion
2RA6MP6
Hose End - Steel Material, 3/8 in Hose ID
MI ITEM #12794323
MFR #2RA6MP6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/8 in Hose ID
MI ITEM #12794323
MFR #2RA6MP6

Mfr description
2RA6MP6 FTNG (REUS), NPTF/SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    -6
  • Hex Body
    0.6880 in
  • Hex Size
    0.6880 in
  • Hose Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3800 in, 9.50 mm
  • Size
    -6
  • Thread Size
    3/8-18 NPTF
  • Width
    0.6880 in

Details

  • Coating
    Dura-Kote
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male pipe (NPTF)
  • End 1 Style
    Male pipe (NPTF)
  • Finish/Coating
    Dura-Kote
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF
  • Manufacturer Catalog Number
    2RA6MP6
  • Material
    Steel
  • Style
    Straight
  • Thread Standard
    NPTF
  • Thread Type
    Male pipe (NPTF)
  • Type
    Reusable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)