Overview
Mfr description
32706E-606 FITTING(PERM) OTC
Specifications
- MaterialCarbon Steel
- ApplicationGeneral purpose low and medium pressure hydraulics.
- Hex Size0.69
- Angle180 °
- Finish/CoatingDURA-KOTE
- ColorDURA-KOTE
- For Use WithGH100
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data