Motion
32706E-L66
32706E-L66
MI ITEM #12794576
MFR #32706E-L66
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32706E-L66
MI ITEM #12794576
MFR #32706E-L66

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32706E-L66 FITTING(PERM) OTC

Specifications

  • Material
    Carbon Steel
  • Application
    General purpose low and medium pressure hydraulics.
  • Hex Size
    0.81
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • For Use With
    GH100
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text