Motion
32708E-A28
32708E-A28
MI ITEM #12794581
MFR #32708E-A28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32708E-A28
MI ITEM #12794581
MFR #32708E-A28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32708E-A28 FITTING(PERM) OTC

Specifications

  • Material
    Carbon Steel
  • Application
    General purpose low and medium pressure hydraulics.
  • Hex Size
    0.9375
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • For Use With
    GH100
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought