Motion
32FFP125
32FFP125
MI ITEM #12794593
MFR #32FFP125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32FFP125
MI ITEM #12794593
MFR #32FFP125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32FFP125 CPLNG, FF SERIES

Specifications

  • Application
    Hydraulic
  • Working Pressure
    4350
  • Valve Type
    Two-Way Valve
  • Body Material
    Steel
  • Seal Material
    Nitrile & Polyurethane
  • Flow Rate
    68.70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text