Motion
330
MI ITEM #12794601
MFR #330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12794601
MFR #330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
330 NEEDLE VLV, SAE XMPIPE

Specifications

  • Adapter Type
    SAE 45° Flare Angle
  • End 1 Size
    -04
  • End 2 Size
    -06
  • Hex Size
    0.562

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text