Motion
33806B-Y28
33806B-Y28
MI ITEM #12794692
MFR #33806B-Y28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33806B-Y28
MI ITEM #12794692
MFR #33806B-Y28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33806B-Y28 FTNG (REUS) AIRBRAKE

Specifications

  • Material
    Brass
  • Application
    Air brake hose lines.
  • Hex Size
    1.0625
  • Angle
    180 °
  • For Use With
    EC038 HOSE
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought