Overview
Mfr description
33806B-Y34 FTNG (REUS) AIRBRAKE
Specifications
- Adapter TypeMale Connector with Spring Guard
- MaterialBrass
- ApplicationAir brake hose lines.
- Hex Size1.0625
- Angle180 °
- For Use WithEC038 HOSE
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data