Motion
33806B-Y38
Hose End - Brass Material, 3/8 in Hose ID
Mi Item #12794695
MFR #33806B-Y38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID
Mi Item #12794695
MFR #33806B-Y38

Mfr description
33806B-Y38 FTNG (REUS) AIRBRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • End 2 Size
    0.5000 in
  • Hex Size
    1.0625
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    -6
  • Size
    -6

Details

  • Application
    Air brake hose lines.
  • Connection 2 Short Name
    MP
  • Connection Type
    Male Pipe
  • End 1 Style
    Male Pipe
  • Fitting Connection Family
    NPT
  • Fitting Type
    Male Pipe
  • For Use With
    EC038 HOSE
  • Manufacturer Catalog Number
    33806B-Y38
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    Male Pipe
  • Standards Met
    SAE J1402
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Type
    Male Pipe
  • Type
    Male Pipe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)