Motion
33806B-Y76
33806B-Y76
Mi Item #12794696
MFR #33806B-Y76
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33806B-Y76
Mi Item #12794696
MFR #33806B-Y76

Mfr description
33806B-Y76 FTNG (REUS) AIRBRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    1.06
  • Hose Dash Size
    6

Details

  • Adapter Type
    Female Connector
  • Application
    Air brake hose lines.
  • For Use With
    EC038 HOSE
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)