Motion
33808B-Y36
33808B-Y36
MI ITEM #12794714
MFR #33808B-Y36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33808B-Y36
MI ITEM #12794714
MFR #33808B-Y36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    1.25
  • Hose Dash Size
    8

Details

  • Application
    Air brake hose lines.
  • For Use With
    EC038 HOSE
  • Material
    Brass

Overview

Mfr description
33808B-Y36 FTNG (REUS) AIRBRAKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought