Motion
33808B-Y78
Hose End - Brass Material
MI ITEM #12794716
MFR #33808B-Y78
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material
MI ITEM #12794716
MFR #33808B-Y78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    -8
  • Height
    1.2500 in
  • Hex Body
    1.1250 in
  • Hex Size
    1.25
  • Hose Cut-Off Factor
    0.8800 in, 22.39 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.3870 in
  • Inside Diameter
    0.3870 in, 9.84 mm
  • Outer Diameter
    0.3870 in
  • SAE Size
    -8
  • Size
    -8
  • Thread Size
    1/2-14 NPTF
  • Width
    1.2500 in

Details

  • Adapter Type
    Female Connector
  • Additional Details
    Crimp Style
  • Application
    Air brake hose lines.
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    EC038 HOSE
  • Manufacturer Catalog Number
    33808B-Y78
  • Material
    Brass
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Straight

Overview

Mfr description
33808B-Y78 FTNG (REUS) AIRBRAKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought