Motion
33808-D
Hose End - Brass Material, 1/2 in Hose ID
Mi Item #12794720
MFR #33808-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/2 in Hose ID
Mi Item #12794720
MFR #33808-D

Mfr description
33808-D FTNG (REUS) AIRBRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • SAE Size
    -8
  • Size
    0.5000 in

Details

  • Adapter Type
    Nut for Spring Guard
  • Additional Details
    Reusable
  • Application
    Air brake hose lines.
  • Compatible Hose Series
    EC038
  • Configuration
    Straight
  • Fitting Shape
    Straight
  • Fitting Type
    Reusable
  • For Use With
    EC038 HOSE
  • Manufacturer Catalog Number
    33808-D
  • Material
    Brass
  • Plating
    Uncoated
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Type
    Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)