Motion
33808P-Y76
Hose End - Brass Material
Mi Item #12794726
MFR #33808P-Y76
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material
Mi Item #12794726
MFR #33808P-Y76

Mfr description
33808P-Y76 FTNG (PERM) AIRBRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • Height
    0.9800 in
  • Hex Body
    0.8750 in
  • Hex Size
    0.88
  • Hose Dash Size
    8
  • Inside Diameter
    0.4750 in, 12.06 mm
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    3/4-16 UNF
  • Width
    0.9800 in

Details

  • Additional Details
    Crimp
  • Application
    Air brake hose lines.
  • Configuration
    Straight
  • Fitting Shape
    Straight
  • For Use With
    EC038 HOSE
  • Manufacturer Catalog Number
    33808P-Y76
  • Material
    Brass
  • Product Types
    Hose Fitting
  • Style
    Straight
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)